Shop All Ring Gauges
Vermont Gage
Ring Gage, UNEF, 2A Class, 1-1/4"-18 Thread
Mfr # 361177010
Zoro # G507167432
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1 1/4"-18
- Thread Type UNEF
- Material Tool Steel
- Finish Chrome Plated
- Hardness RC 60/62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361177010
- Zoro # G507167432
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/4"-18 |
Pitch Diameter - Go Member | 1.2124 in |
Thread Length | 3/4 in |
Pitch Diameter | 1.2124 in (Go) |
Dimension Type | Inch |
Details
Item | Threaded Ring Gage |
Thread Type | UNEF |
Material | Tool Steel |
Finish | Chrome Plated |
Hardness | RC 60/62 |
Gauge Type | Go (Minus) |
Included Certification | Certificate of Accuracy |
Gauge Design | Adjustable |
Standards | ASME B47.1, ISO 17025 |
Tolerance Class | X |
Thread Class | 2A |
Long Form Calibration Certificate | Yes |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus), Pitch Diameter 1.2124 in (Go), Pitch Diameter - Go Member 1.2124 in, Thread Class 2A, Thread Length 3/4 in, Thread Size 1 1/4 In.-18, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pilot Punch, Black, 6mm Tip, 7/16 x5-1/2 in (25023)
- KIPP Palm Grip, DIN 6335, D=1/2-13 D1= 63 H=42, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5063A52)
- MILTON INDUSTRIES Full Flow OSHA Lever Blow Gun (S-150)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single Course Roughing EndMill Cleveland PMRC-TN TiN 1/4x1/4x1/4x2-1/16 (C32213)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173530)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A (361149010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- Vermont Gage Ring Gauges