Shop All Ring Gauges
Vermont Gage
Ring Gage, UNEF, 2A Class, 1-1/2"-18 Thread
Mfr # 361189050
Zoro # G707167782
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1 1/2"-18
- Thread Type UNEF
- Material Tool Steel
- Finish Chrome Plated
- Pitch Diameter 1.4574 in (No-Go), 1.4624 in (Go)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361189050
- Zoro # G707167782
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/2"-18 |
Pitch Diameter | 1.4574 in (No-Go), 1.4624 in (Go) |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 1.4574 in |
Thread Length | 3/4 in |
Pitch Diameter - Go Member | 1.4624 in |
Details
Item | Threaded Ring Gage |
Thread Type | UNEF |
Material | Tool Steel |
Finish | Chrome Plated |
Gauge Type | Go (Minus); No-Go (Plus) |
Thread Class | 2A |
Standards | ASME B47.1, ISO 17025 |
Gauge Design | Adjustable |
Hardness | RC 60/62 |
Tolerance Class | X |
Long Form Calibration Certificate | Yes |
Included Certification | Certificate of Accuracy |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus); No-Go (Plus), Pitch Diameter 1.4574 in (No-Go), 1.4624 in (Go), Pitch Diameter - Go Member 1.4624 in, Pitch Diameter - No-Go Member 1.4574 in, Thread Class 2A, Thread Length 3/4 in, Thread Size 1 1/2 In.-18, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 11/64 (C23837)
- CDI CDI Torque Wrench Head, Open End, Y, 7/8" (TCQYO28A)
- FASTCAP 16 Ft Peel/Stick Mt/Stan Lh/Rh Read (PMS-STICK 16)
- OLFA Safety Knife Rounded Safety Blade, 6 in L (SK-8)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- VERMONT GAGE Adj. Go Ring Gage, 1-8 UNC 2A (361162010)
- VERMONT GAGE Adj. No Go Ring Gage, 3/4-10 UNC 2A (361152030)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- VERMONT GAGE Adj. Thread Ring Gage, M4.0-0.70 Size (362111530)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451108520)
- HHIP 10-32UNF 2A Thread Ring Gage Set Go-Nogo (4101-0317)
- Vermont Gage Ring Gauges