Shop All Ring Gauges
Vermont Gage
Ring Gage, UNEF, 2A Class, 1-1/16"-18Thread
Mfr # 361167550
Zoro # G607167783
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1 1/16"-18
- Thread Type UNEF
- Finish Chrome Plated
- Material Tool Steel
- Long Form Calibration Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361167550
- Zoro # G607167783
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/16"-18 |
Pitch Diameter | 1.0203 in (No-Go), 1.0250 in (Go) |
Dimension Type | Inch |
Thread Length | 11/16 in |
Pitch Diameter - No-Go Member | 1.0203 in |
Pitch Diameter - Go Member | 1.025 in |
Details
Item | Threaded Ring Gage |
Thread Type | UNEF |
Finish | Chrome Plated |
Material | Tool Steel |
Long Form Calibration Certificate | Yes |
Gauge Design | Adjustable |
Gauge Type | Go (Minus); No-Go (Plus) |
Included Certification | Certificate of Accuracy |
Thread Class | 2A |
Tolerance Class | X |
Standards | ASME B47.1, ISO 17025 |
Hardness | RC 60/62 |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus); No-Go (Plus), Pitch Diameter 1.0203 in (No-Go), 1.0250 in (Go), Pitch Diameter - Go Member 1.025 in, Pitch Diameter - No-Go Member 1.0203 in, Thread Class 2A, Thread Length 11/16 in, Thread Size 1 1/16 In.-18, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Portable Band Saw Blade, 44-7/8 in., 10T (15710)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-20-M6-EE-55)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/8" X 16" X 18" (48-20-7357)
- CENTURY DRILL & TOOL #19 Jobber Length Drill Bit (11419)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 (451110010)
- VERMONT GAGE Adj. Thread Ring Gage, M16.0-2.00 Size (362138030)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461113010)
- MITUTOYO Ring Gage, 1.4" (177-185)
- Vermont Gage Precision Gauges & Accessories