Shop All Ring Gauges
Vermont Gage
Ring Gage, UNEF, 2A Class, 1-1/16"-18Thread
Mfr # 361167530
Zoro # G507167791
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1 1/16"-18
- Thread Type UNEF
- Finish Chrome Plated
- Material Tool Steel
- Included Certification Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361167530
- Zoro # G507167791
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/16"-18 |
Pitch Diameter - No-Go Member | 1.0203 in |
Dimension Type | Inch |
Thread Length | 11/16 in |
Pitch Diameter | 1.0203 in (No-Go) |
Details
Item | Threaded Ring Gage |
Thread Type | UNEF |
Finish | Chrome Plated |
Material | Tool Steel |
Included Certification | Certificate of Accuracy |
Thread Class | 2A |
Long Form Calibration Certificate | Yes |
Gauge Type | No-Go (Plus) |
Tolerance Class | X |
Standards | ASME B47.1, ISO 17025 |
Hardness | RC 60/62 |
Gauge Design | Adjustable |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Plus), Pitch Diameter 1.0203 in (No-Go), Pitch Diameter - No-Go Member 1.0203 in, Thread Class 2A, Thread Length 11/16 in, Thread Size 1 1/16 In.-18, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6"L, Round, 5PK (LBH0025)
- HHIP 5" Sine Bar (3402-1205)
- GREENLEE Bushings for Hole Punch 710, 1000Pk (712A1000)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-250-250)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-28 UNF 2A (361127010)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-18 UNF 2A (361148010)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- VERMONT GAGE Adj. Go Ring Gage, 7/16-20 UNF 2A (361137510)
- HHIP 1/2-20UNF 2A Thread Ring Gage Set Go-Nogo (4101-0334)
- Vermont Gage Precision Gauges & Accessories