Shop All Ring Gauges
Vermont Gage
Ring Gage, UNEF, 2A Class, 1-1/16"-18Thread
Mfr # 361167510
Zoro # G607167752
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1 1/16"-18
- Thread Type UNEF
- Material Tool Steel
- Finish Chrome Plated
- Gauge Design Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361167510
- Zoro # G607167752
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/16"-18 |
Thread Length | 11/16 in |
Pitch Diameter | 1.0250 in (Go) |
Dimension Type | Inch |
Pitch Diameter - Go Member | 1.025 in |
Details
Item | Threaded Ring Gage |
Thread Type | UNEF |
Material | Tool Steel |
Finish | Chrome Plated |
Gauge Design | Adjustable |
Standards | ASME B47.1, ISO 17025 |
Tolerance Class | X |
Included Certification | Certificate of Accuracy |
Thread Class | 2A |
Long Form Calibration Certificate | Yes |
Gauge Type | Go (Minus) |
Hardness | RC 60/62 |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus), Pitch Diameter 1.0250 in (Go), Pitch Diameter - Go Member 1.025 in, Thread Class 2A, Thread Length 11/16 in, Thread Size 1 1/16 In.-18, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL SET, DEMO, w/BL 8T 9LG WRECKER 5PK (49-22-1129, 48-00-5706)
- SUNEX SKT SET 1/2" DR 8 PC EXTRA DEEP SAE IMP (SU2848)
- BON TOOL Asphalt Checking Straightedge 8 Foot Aluminuminum With Level Vial (19-155)
- FOWLER XtraValue DigiLevel (544224440)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-24 UNF 2A (361134030)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- VERMONT GAGE Adj. Go Ring Gage, 7/16-20 UNF 2A (361137510)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-20 UNF 2A (361141010)
- VERMONT GAGE Adj. No Go Ring Gage, M6.0-1.00 2A (362117520)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-16 UNF 2A (361153010)
- Vermont Gage Precision Measuring Tools