Shop All Ring Gauges
Vermont Gage
Ring Gage, UNC, 2A Class, 1-3/8"-6 Thread
Mfr # 361181010
Zoro # G207167787
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1 3/8"-6
- Thread Type UNC
- Finish Chrome Plated
- Material Tool Steel
- Thread Class 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361181010
- Zoro # G207167787
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 3/8"-6 |
Dimension Type | Inch |
Pitch Diameter - Go Member | 1.2643 in |
Thread Length | 1-1/8 in |
Pitch Diameter | 1.2643 in (Go) |
Details
Item | Threaded Ring Gage |
Thread Type | UNC |
Finish | Chrome Plated |
Material | Tool Steel |
Thread Class | 2A |
Gauge Type | Go (Minus) |
Tolerance Class | X |
Long Form Calibration Certificate | Yes |
Hardness | RC 60/62 |
Included Certification | Certificate of Accuracy |
Standards | ASME B47.1, ISO 17025 |
Gauge Design | Adjustable |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus), Pitch Diameter 1.2643 in (Go), Pitch Diameter - Go Member 1.2643 in, Thread Class 2A, Thread Length 1-1/8 in, Thread Size 1 3/8 In.-6, Thread Type UNC, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Wrench - 15/64" x 13/64" (J3211)
- BORA PORTAMATE Speedhorse Sawhorse Pair, 1500 lb. Cap., 45" L x 3.25" W x 30" H, Orange, 2-Pack (PM-4500T)
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Taper Tap (DWT60751)
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/2"-6 (DWT55059)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- VERMONT GAGE Adj. Go Ring Gage, 7/16-20 UNF 2A (361137510)
- VERMONT GAGE Ring Gage, 1/4"-20 Size, Tool Steel (361126050)
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size (362125530)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- VERMONT GAGE Ring Gage, Go, 3A, 3/8-24 (361134020)
- Vermont Gage Precision Gauges & Accessories