Shop All Ring Gauges
Vermont Gage
Ring Gage, UNC, 2A Class, 1-1/8"-7 Thread
Mfr # 361169050
Zoro # G607167806
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1 1/8"-7
- Thread Type UNC
- Material Tool Steel
- Finish Chrome Plated
- Gauge Type Go (Minus); No-Go (Plus)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361169050
- Zoro # G607167806
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/8"-7 |
Dimension Type | Inch |
Pitch Diameter - Go Member | 1.03 in |
Pitch Diameter | 1.0228 in (No-Go), 1.0300 in (Go) |
Pitch Diameter - No-Go Member | 1.0228 in |
Thread Length | 15/16 in |
Details
Item | Threaded Ring Gage |
Thread Type | UNC |
Material | Tool Steel |
Finish | Chrome Plated |
Gauge Type | Go (Minus); No-Go (Plus) |
Tolerance Class | X |
Long Form Calibration Certificate | Yes |
Included Certification | Certificate of Accuracy |
Gauge Design | Adjustable |
Thread Class | 2A |
Hardness | RC 60/62 |
Standards | ASME B47.1, ISO 17025 |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus); No-Go (Plus), Pitch Diameter 1.0228 in (No-Go), 1.0300 in (Go), Pitch Diameter - Go Member 1.03 in, Pitch Diameter - No-Go Member 1.0228 in, Thread Class 2A, Thread Length 15/16 in, Thread Size 1 1/8 In.-7, Thread Type UNC, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 7/8 (C20753)
- MITUTOYO Gage Block, 3/64" L, 3/8" H, ASME AS-1 (611105-541)
- WESTWARD 1/2 in Drive, 1/2" 12 pt SAE Socket, 12 Points (10E211)
- ECLIPSE TOOLS Robertson Screwdriver, S1x4", Rubber Gri (800-106)
- VERMONT GAGE Adj. Thread Ring Gage, M20.0-2.50 Size (362146530)
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size (362125530)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel (361117550)
- VERMONT GAGE Ring Gage, 7/16"-20 Size, Tool Steel (361137550)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- VERMONT GAGE Adj. Go Ring Gage, 1-8 UNC 2A (361162010)
- Vermont Gage Precision Gauges & Accessories