Shop All Ring Gauges
Vermont Gage
Ring Gage, UNC, 2A Class, 1-1/8"-7 Thread
Mfr # 361169030
Zoro # G807167804
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1 1/8"-7
- Thread Type UNC
- Material Tool Steel
- Finish Chrome Plated
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361169030
- Zoro # G807167804
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/8"-7 |
Dimension Type | Inch |
Pitch Diameter | 1.0228 in (No-Go) |
Pitch Diameter - No-Go Member | 1.0228 in |
Thread Length | 15/16 in |
Details
Item | Threaded Ring Gage |
Thread Type | UNC |
Material | Tool Steel |
Finish | Chrome Plated |
Standards | ASME B47.1, ISO 17025 |
Gauge Design | Adjustable |
Hardness | RC 60/62 |
Thread Class | 2A |
Included Certification | Certificate of Accuracy |
Gauge Type | No-Go (Plus) |
Long Form Calibration Certificate | Yes |
Tolerance Class | X |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Plus), Pitch Diameter 1.0228 in (No-Go), Pitch Diameter - No-Go Member 1.0228 in, Thread Class 2A, Thread Length 15/16 in, Thread Size 1 1/8 In.-7, Thread Type UNC, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rebar Cutter Masonry Drill Bit 1-1/8" x 12"L, Straight (RCSS2168)
- GUARDAIR QuickSelect Tool Rack (200A75)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, AlTiN Coat (DM-312-290X)
- CRAFTSMAN Sockets, 3/8" Drive 7/8" 6 Point SAE Sha (CMMT43013)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-20 UNF 2A (361141030)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Adj. No Go Ring Gage, M6.0-1.00 2A (362117520)
- VERMONT GAGE Adj. No Go Ring Gage, 3/4-10 UNC 2A (361152030)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- MITUTOYO Ring Gage, .24" (177-207)
- Vermont Gage Precision Gauges & Accessories