Shop All Ring Gauges
Vermont Gage
Ring Gage, UNC, 2A Class, 1-1/8"-7 Thread
Mfr # 361169010
Zoro # G507167777
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1 1/8"-7
- Thread Type UNC
- Material Tool Steel
- Finish Chrome Plated
- Pitch Diameter 1.0300 in (Go)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361169010
- Zoro # G507167777
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/8"-7 |
Pitch Diameter | 1.0300 in (Go) |
Thread Length | 15/16 in |
Pitch Diameter - Go Member | 1.03 in |
Dimension Type | Inch |
Details
Item | Threaded Ring Gage |
Thread Type | UNC |
Material | Tool Steel |
Finish | Chrome Plated |
Included Certification | Certificate of Accuracy |
Hardness | RC 60/62 |
Long Form Calibration Certificate | Yes |
Thread Class | 2A |
Tolerance Class | X |
Gauge Type | Go (Minus) |
Gauge Design | Adjustable |
Standards | ASME B47.1, ISO 17025 |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus), Pitch Diameter 1.0300 in (Go), Pitch Diameter - Go Member 1.03 in, Thread Class 2A, Thread Length 15/16 in, Thread Size 1 1/8 In.-7, Thread Type UNC, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Striking Wrench, Hammer, 1 7/16 Inch Opening, 6 Points (JHWHW-6046)
- CARMEX Threading Insert, 11 IR A60 BMA (11 IR A60 BMA)
- KENNEDY K1800 Series Side Cabinet, 5 Drawer, Red, Steel, 13-1/2 in W x 18 in D x 29 in H (185XR)
- AMPG Indicator Stem Flange Bushing, 8mm - 3/8 (Z2105)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A (361149010)
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- VERMONT GAGE Adj. No Go Ring Gage, #8-32 UNC 2A (361117530)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- Vermont Gage Precision Gauges & Accessories