Shop All Ring Gauges
Vermont Gage
Ring Gage, Go/NoGo, 6g, M8.0-1.25
Mfr # 362120530
Zoro # G0529299
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 6g
- Thread Size M8 x 1.25
- Thread Type Metric
- Meets/Exceeds ANSI B1.16M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362120530
- Zoro # G0529299
- UPC # 662631472085
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M8 x 1.25 |
Pitch Diameter | 7.160 mm (Go), 7.042 mm (No-Go) |
Compatible Holder Size | 2T |
Pitch Diameter - No-Go Member | 7.042 mm |
Dimension Type | Metric |
Thread Length | 8.7 mm |
Pitch Diameter - Go Member | 7.16 mm |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 7.160 mm (Go), 7.042 mm (No-Go), Pitch Diameter - Go Member 7.16 mm, Pitch Diameter - No-Go Member 7.042 mm, Thread Class 6G, Thread Length 8.7 mm, Thread Size M8 x 1.25, Thread Type Metric, Compatible Holder Size 2T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m14x1.25 HSS Metric 4 Flute Taper Hand Tap (DWTT14X1.25)
- HOUGEN Arbor for RotaCut Hole Cutters Pilot Drill (11089)
- WARNER FLOOR SCRPR4"" W/48""HDLE (19440)
- PROTO 3/8" Drive Hex Bit Impact Socket - 1/8" (J72901/8)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-20 UNC 2A (361126010)
- VERMONT GAGE Adj. No Go Ring Gage, 7/16-20 UNF 2A (361137530)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-32 UNEF 2A (361135030)
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- Vermont Gage Precision Measuring Tools