Shop All Ring Gauges
Vermont Gage
Ring Gage, Go/NoGo, 2A, 3/8-16
Mfr # 361133050
Zoro # G0397367
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 3/8 in-16
- Thread Type UNC
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361133050
- Zoro # G0397367
- UPC # 662631436650
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 3/8 in-16 |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.3331 in |
Thread Length | 7/16 in |
Compatible Holder Size | 3T |
Pitch Diameter | 0.3331 (Go), 0.3287 (No-Go) |
Pitch Diameter - No-Go Member | 0.3287 in |
Description
Whether you are inspecting the pitch diameter and functional threads on a product, or ensuring that your manufacturing equipment is calibrated to industry standards, this Vermont Gage 361133050 Ring Gauge will be an essential tool. The ring gauge measures 3/8 in-16 and has a go/no-go configuration. It comes with a certificate of accuracy with NIST traceability. This 2A class ring gauge has a 0.3331, 0.3287 pitch diameter. The Vermont Gage Threaded Ring Gauge is the high quality tool you need for your job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" drive, 12-point deep impact socket 1-1/8" (7336)
- PROTO SAE L Key, 5/16 in Tip Size, 3 3/4 in Long, 1 1/4 in Short (J46120)
- MAKITA 3" x 12" Scaling Chisel, General Purpose, SDS-MAX (D-36522)
- STM JT6 R8 Drill Chuck Arbor (326936)
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size (362125530)
- VERMONT GAGE Adj. Go Ring Gage, 7/16-20 UNF 2A (361137510)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- VERMONT GAGE Adj. No Go Ring Gage, 7/8-9 UNC 2A (361157030)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-20 UNEF 2A (361154010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461104030)
- MITUTOYO Ring Gage, 4" (177-297)
- Vermont Gage Precision Gauges & Accessories