Shop All Ring Gauges
Vermont Gage
Ring Gage, 9/16"-24 Size, Tool Steel
Mfr # 361145550
Zoro # G2763229
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 9/16"-24
- Thread Type UNEF
- Meets/Exceeds ASME B1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361145550
- Zoro # G2763229
- UPC # 662631439156
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 9/16"-24 |
Compatible Holder Size | 4T |
Thread Length | 9/16 in |
Dimension Type | Inch |
Pitch Diameter | 0.5342 (Go), 0.5303 (No-Go) |
Pitch Diameter - Go Member | 0.5342 in |
Pitch Diameter - No-Go Member | 0.5303 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.5342 (Go), 0.5303 (No-Go), Pitch Diameter - Go Member 0.5342 in, Pitch Diameter - No-Go Member 0.5303 in, Thread Class 2A, Thread Length 9/16 in, Thread Size 9/16 In.-24, Thread Type UNEF, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA W HSS Black Oxide Jobber Length Drill Bit (DWDNW)
- MILWAUKEE TOOL Serrated Blade Insulation Knife (48-22-1922)
- WIHA Hex Metric Interchangeable Blade F, 3.0mm (28548)
- FREUD Dovetail Bit, 1/4" dia. (22-100)
- VERMONT GAGE Ring Gage, Go, 3A, 3/8-24 (361134020)
- VERMONT GAGE Adj. Thread Ring Gage, M20.0-2.50 Size (362146530)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- VERMONT GAGE Ring Gage, 1/4"-20 Size, Tool Steel (361126050)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- VERMONT GAGE Adj. No Go Ring Gage, 7/16-20 UNF 2A (361137530)
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size (362125530)
- Vermont Gage Ring Gauges