Shop All Ring Gauges
Vermont Gage
Ring Gage, 9/16"-18 Size, Tool Steel
Mfr # 361144550
Zoro # G2763378
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 9/16"-18
- Thread Type UNF
- Meets/Exceeds ASME B1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361144550
- Zoro # G2763378
- UPC # 662631438951
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 9/16"-18 |
Compatible Holder Size | 4T |
Pitch Diameter | 0.525 (Go), 0.5205 (No-Go) |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.525 in |
Thread Length | 9/16 in |
Pitch Diameter - No-Go Member | 0.5205 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.525 (Go), 0.5205 (No-Go), Pitch Diameter - Go Member 0.525 in, Pitch Diameter - No-Go Member 0.5205 in, Thread Class 2A, Thread Length 9/16 in, Thread Size 9/16 In.-18, Thread Type UNF, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #1 Insert Bits (25 PK) (48-32-4161)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2610D181)
- CEDARBERG Snap-Loc Systems ™ 1/4 System 1/8 Nozzle Pac of 4 (8425-15)
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (2077703)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- VERMONT GAGE Adj. Go Ring Gage, 1-8 UNC 2A (361162010)
- VERMONT GAGE Adj. Thread Ring Gage, M4.0-0.70 Size (362111530)
- VERMONT GAGE Adj. No Go Ring Gage, 7/16-20 UNF 2A (361137530)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451108520)
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel (361116050)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- Vermont Gage Ring Gauges