Shop All Ring Gauges
Vermont Gage
Ring Gage, 9/16"-12 Size, Tool Steel
Mfr # 361143550
Zoro # G2763369
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 9/16"-12
- Thread Type UNC
- Includes Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361143550
- Zoro # G2763369
- UPC # 662631438753
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 9/16"-12 |
Pitch Diameter | 0.5068 (Go), 0.5016 (No-Go) |
Thread Length | 3/4 in; 9/16 in |
Pitch Diameter - Go Member | 0.5068 in |
Compatible Holder Size | 4T |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.5016 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.5068 (Go), 0.5016 (No-Go), Pitch Diameter - Go Member 0.5068 in, Pitch Diameter - No-Go Member 0.5016 in, Thread Class 2A, Thread Length 3/4 in; 9/16 in, Thread Size 9/16 In.-12, Thread Type UNC, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL High Speed Cutter (121)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 24,000 RPM, 0.5 hp (CP860)
- J.W. WINCO GN310-8-100-D-NI Gear Lever Stainless Steel (310-8-100-D-NI)
- XTREME BLU-MOL Locksmith Bi-Metal Hole Saw Kit, 9 pcs. (D9591)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-20 UNC 2A (361126010)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- VERMONT GAGE Pipe Ring Gage, 1, 11.5 Threads (441110010)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173530)
- Vermont Gage Precision Measuring Tools