Shop All Ring Gauges
Vermont Gage
Ring Gage, #8-36 Size, Tool Steel
Mfr # 361118550
Zoro # G2763052
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size #8-36
- Thread Type UNF
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361118550
- Zoro # G2763052
- UPC # 662631433758
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #8-36 |
Dimension Type | Inch |
Pitch Diameter | 0.1452 (Go), 0.1424 (No-Go) |
Compatible Holder Size | 1T |
Pitch Diameter - Go Member | 0.1452 in |
Thread Length | 3/16 in |
Pitch Diameter - No-Go Member | 0.1424 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.1452 (Go), 0.1424 (No-Go), Pitch Diameter - Go Member 0.1452 in, Pitch Diameter - No-Go Member 0.1424 in, Thread Class 2A, Thread Length 3/16 in, Thread Size #8-36, Thread Type UNF, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Gripping, 5" Stainless Steel Gripping Tw (92 21 01 ESD)
- AMPCO SAFETY TOOLS 12 in Straight Jaw Tongue and Groove Plier, Serrated (P-312)
- WORKPRO ORBITAL BUFFER 10"" WP (2206944)
- BLACK & DECKER Brush (445861-20)
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- VERMONT GAGE Ring Gage, 3/8"-24 Size, Tool Steel (361134050)
- VERMONT GAGE Ring Gage, 1-1/2"-12 Size, Tool Steel (361188050)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441102510)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- Vermont Gage Precision Gauges & Accessories