Shop All Ring Gauges
Vermont Gage
Ring Gage, 7/8"-9 Size, Tool Steel
Mfr # 361157050
Zoro # G2763350
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 7/8"-9
- Thread Type UNC
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361157050
- Zoro # G2763350
- UPC # 662631441456
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 7/8"-9 |
Pitch Diameter - No-Go Member | 0.7946 in |
Pitch Diameter | 0.8009 (Go), 0.7946 (No-Go) |
Compatible Holder Size | 5T |
Dimension Type | Inch |
Thread Length | 15/16 in |
Pitch Diameter - Go Member | 0.8009 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.8009 (Go), 0.7946 (No-Go), Pitch Diameter - Go Member 0.8009 in, Pitch Diameter - No-Go Member 0.7946 in, Thread Class 2A, Thread Length 15/16 in, Thread Size 7/8 In.-9, Thread Type UNC, Compatible Holder Size 5T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Bowsaw Blade, 30", Green, Ergo (23-30)
- SUPERIOR STEEL 7-1/4 Inch 42 Teeth 5/8 Inch Arbor Metal Ferrous Cutting Carbide Tipped Saw Blade (18542)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130MD)
- MICRO 100 Grooving Tool (RRL-033-6)
- VERMONT GAGE Ring Gage, #10-32 Size, Tool Steel (361121050)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-18 UNF 2A (361148030)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A (361121010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461113010)
- VERMONT GAGE Adj. Go Ring Gage, M3.0-0.50 2A (362108510)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- Vermont Gage Precision Gauges & Accessories