Shop All Ring Gauges
Vermont Gage
Ring Gage, 7/8"-20 Size, Tool Steel
Mfr # 361159050
Zoro # G2763323
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 7/8"-20
- Thread Type UNEF
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361159050
- Zoro # G2763323
- UPC # 662631441852
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 7/8"-20 |
Pitch Diameter - Go Member | 0.8412 in |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.8368 in |
Thread Length | 11/16 in |
Compatible Holder Size | 5T |
Pitch Diameter | 0.8412 (Go), 0.8368 (No-Go) |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.8412 (Go), 0.8368 (No-Go), Pitch Diameter - Go Member 0.8412 in, Pitch Diameter - No-Go Member 0.8368 in, Thread Class 2A, Thread Length 11/16 in, Thread Size 7/8 In.-20, Thread Type UNEF, Compatible Holder Size 5T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/4" (44mm) (FCH0134-G)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15464)
- WRIGHT TOOL Barrel Pin 1-1/16 (9A636)
- WESTWARD 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (53YV57)
- VERMONT GAGE Adj. Go Ring Gage, 9/16-24 UNEF 2A (361145510)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- VERMONT GAGE Adj. No Go Ring Gage, M6.0-1.00 2A (362117520)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-24 UNF 2A (361134030)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- Vermont Gage Precision Measuring Tools