Shop All Ring Gauges
Vermont Gage
Ring Gage, 7/16"-28 Size, Tool Steel
Mfr # 361138550
Zoro # G2763122
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 7/16"-28
- Thread Type UNEF
- Meets/Exceeds ASME B1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361138550
- Zoro # G2763122
- UPC # 662631437756
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 7/16"-28 |
Pitch Diameter - No-Go Member | 0.4096 in |
Compatible Holder Size | 3T |
Thread Length | 7/16 in |
Pitch Diameter - Go Member | 0.4132 in |
Pitch Diameter | 0.4132 (Go), 0.4096 (No-Go) |
Dimension Type | Inch |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.4132 (Go), 0.4096 (No-Go), Pitch Diameter - Go Member 0.4132 in, Pitch Diameter - No-Go Member 0.4096 in, Thread Class 2A, Thread Length 7/16 in, Thread Size 7/16 In.-28, Thread Type UNEF, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 8 PC CODE BLUE (CLCBR-8)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X20, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X20)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105208)
- PRIME-LINE Nylon L-Angle Drawer Guides 10 Pack (R 7153)
- VERMONT GAGE Adj. No Go Ring Gage, 7/8-9 UNC 2A (361157030)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451113010)
- VERMONT GAGE Adj. Go Ring Gage, M3.0-0.50 2A (362108510)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- VERMONT GAGE Adj. Thread Ring Gage, M4.0-0.70 Size (362111530)
- VERMONT GAGE Adj. Go Ring Gage, M6.0-1.00 2A (362117510)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- Vermont Gage Precision Measuring Tools