Shop All Ring Gauges
Vermont Gage
Ring Gage, 7/16"-20 Size, Tool Steel
Mfr # 361137550
Zoro # G2763177
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 7/16"-20
- Thread Type UNF
- Meets/Exceeds ASME B1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361137550
- Zoro # G2763177
- UPC # 662631437558
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 7/16"-20 |
Thread Length | 7/16 in |
Pitch Diameter - Go Member | 0.4037 in |
Pitch Diameter | 0.4037 (Go), 0.3995 (No-Go) |
Pitch Diameter - No-Go Member | 0.3995 in |
Compatible Holder Size | 3T |
Dimension Type | Inch |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.4037 (Go), 0.3995 (No-Go), Pitch Diameter - Go Member 0.4037 in, Pitch Diameter - No-Go Member 0.3995 in, Thread Class 2A, Thread Length 7/16 in, Thread Size 7/16 In.-20, Thread Type UNF, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Mag Float, Square End, 18" X 3 1/8" Comfort Grip Handle (22-305)
- WRIGHT TOOL Phillips and Slotted ScrewDr 7 Pc Set (9463)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57128)
- SPEED JAW 4" Non-Marring Vise Jaws (93097)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-20 UNF 2A (361141010)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- VERMONT GAGE Pipe Ring Gage, 1/4"-18 Size (441104010)
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel (361144550)
- VERMONT GAGE Adj. Thread Ring Gage, M5.0-0.80 Size (362114530)
- Vermont Gage Precision Measuring Tools