Shop All Ring Gauges
Vermont Gage
Ring Gage, 7/16"-14 Size, Tool Steel
Mfr # 361136550
Zoro # G2763201
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go
- Class 2A
- Thread Size 7/16"-14
- Thread Type UNC
- Meets/Exceeds ASME B1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361136550
- Zoro # G2763201
- UPC # 662631437350
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 7/16"-14 |
Pitch Diameter - Go Member | 0.3897 in |
Pitch Diameter - No-Go Member | 0.385 in |
Dimension Type | Inch |
Pitch Diameter | 0.3897 (Go), 0.385 (No-Go) |
Thread Length | 7/16 in |
Compatible Holder Size | 3T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Pitch Diameter 0.3897 (Go), 0.385 (No-Go), Pitch Diameter - Go Member 0.3897 in, Pitch Diameter - No-Go Member 0.385 in, Thread Class 2A, Thread Length 7/16 in, Thread Size 7/16 In.-14, Thread Type UNC, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Long Angle Lathe File, Rect, 12 In L (10Z694)
- PROTO Combination Wrench, SAE, 1-5/8in Size (J1252)
- WIDIA Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (16232)
- OSG Screw Machine Drill Bit, 9/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-5626)
- VERMONT GAGE Ring Gage, 1"-14 Size, Tool Steel (361164150)
- VERMONT GAGE Adj. No Go Ring Gage, M6.0-1.00 2A (362117520)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-20 UNEF 2A (361154010)
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 (451110010)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel (361117550)
- VERMONT GAGE Adj. No Go Ring Gage, 3/4-10 UNC 2A (361152030)
- Vermont Gage Precision Gauges & Accessories