Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M8 x 0.75 Thread
Mfr # 362119530
Zoro # G707167553
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8.0 x 0.75
- Thread Type Metric
- Material Tool Steel
- Finish Chrome Plated
- Included Certification Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362119530
- Zoro # G707167553
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M8.0 x 0.75 |
Pitch Diameter - Go Member | 7.491 mm |
Pitch Diameter | 7.391 mm (No-Go), 7.491 mm (Go) |
Dimension Type | Metric |
Pitch Diameter - No-Go Member | 7.391 mm |
Thread Length | 8.7 mm |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Material | Tool Steel |
Finish | Chrome Plated |
Included Certification | Certificate of Accuracy |
Hardness | RC 60/62 |
Standards | ASME B47.1, ISO 17025 |
Long Form Calibration Certificate | Yes |
Gauge Design | Adjustable |
Thread Class | 6G |
Gauge Type | Go (Minus); No-Go (Plus) |
Tolerance Class | X |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus); No-Go (Plus), Pitch Diameter 7.391 mm (No-Go), 7.491 mm (Go), Pitch Diameter - Go Member 7.491 mm, Pitch Diameter - No-Go Member 7.391 mm, Thread Class 6G, Thread Length 8.7 mm, Thread Size M8.0 x 0.75, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Square punch and Chisel Holder 8 1/2" (2108A)
- DRILL AMERICA m15 x 1.25 HSS Plug Tap and 35/64in HSS 1/2in Shank Drill Bit Kit (POUMS15X1.25)
- TEKTON 1/2 Inch Drive x 17 mm Deep 6-Point Socket (SHD23117)
- DISCO Gold HSS Titanium Step Bits 1/8" Through 1/2" Drill Size (10883PK)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-24 UNF 2A (361134010)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-20 UNF 2A (361141030)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- VERMONT GAGE Adj. No Go Ring Gage, M6.0-1.00 2A (362117520)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461113010)
- Vermont Gage Precision Measuring Tools