Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M6 x 0.75 Thread
Mfr # 362117030
Zoro # G307167533
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6.0 x 0.75
- Thread Type Metric
- Finish Chrome Plated
- Material Tool Steel
- Thread Class 6G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362117030
- Zoro # G307167533
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M6.0 x 0.75 |
Thread Length | 8.7 mm |
Pitch Diameter | 5.391 mm (No-Go), 5.491 mm (Go) |
Pitch Diameter - Go Member | 5.491 mm |
Dimension Type | Metric |
Pitch Diameter - No-Go Member | 5.391 mm |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Finish | Chrome Plated |
Material | Tool Steel |
Thread Class | 6G |
Gauge Design | Adjustable |
Included Certification | Certificate of Accuracy |
Long Form Calibration Certificate | Yes |
Tolerance Class | X |
Hardness | RC 60/62 |
Standards | ASME B47.1, ISO 17025 |
Gauge Type | Go (Minus); No-Go (Plus) |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus); No-Go (Plus), Pitch Diameter 5.391 mm (No-Go), 5.491 mm (Go), Pitch Diameter - Go Member 5.491 mm, Pitch Diameter - No-Go Member 5.391 mm, Thread Class 6G, Thread Length 8.7 mm, Thread Size M6.0 x 0.75, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 1/2 in End Cutting Nipper Uninsulated (D232-8)
- URREA 1" Drive 6-Point Short Socket 15/16" (5430H)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/16 in Size, Standard Socket, Black Phosphate (49-66-6308)
- SURTEK Octagonal 3-pound forged hammer (MARR3X)
- VERMONT GAGE Adj. Thread Ring Gage, M20.0-2.50 Size (362146530)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441116010)
- VERMONT GAGE Pipe Ring Gage, 1, 11.5 Threads (441110010)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451108520)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- Vermont Gage Ring Gauges