Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M6 x 0.75 Thread
Mfr # 362117020
Zoro # G007167536
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6.0 x 0.75
- Thread Type Metric
- Material Tool Steel
- Finish Chrome Plated
- Included Certification Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362117020
- Zoro # G007167536
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M6.0 x 0.75 |
Dimension Type | Metric |
Pitch Diameter | 5.391 mm (No-Go) |
Thread Length | 8.7 mm |
Pitch Diameter - No-Go Member | 5.391 mm |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Material | Tool Steel |
Finish | Chrome Plated |
Included Certification | Certificate of Accuracy |
Hardness | RC 60/62 |
Tolerance Class | X |
Long Form Calibration Certificate | Yes |
Standards | ASME B47.1, ISO 17025 |
Gauge Type | No-Go (Plus) |
Thread Class | 6G |
Gauge Design | Adjustable |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Plus), Pitch Diameter 5.391 mm (No-Go), Pitch Diameter - No-Go Member 5.391 mm, Thread Class 6G, Thread Length 8.7 mm, Thread Size M6.0 x 0.75, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Knob, Ream, Ns Screw, 1-4", 3/4"dia. (WHRT-042)
- PORTER-CABLE 20V MAX* Cordless 4-Tool Combo Kit (PCCK616L4)
- MILWAUKEE TOOL Impact Driver, 2000 in-lb, 3900 RPM (2957-20)
- KLEIN TOOLS Replacement Bit 3/32-Inch and 7/64-Inch Hex (32547)
- VERMONT GAGE Adj. Thread Ring Gage, M5.0-0.80 Size (362114530)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel (361117550)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-32 UNEF 2A (361135010)
- VERMONT GAGE Adj. No Go Ring Gage, 7/16-20 UNF 2A (361137530)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-20 UNC 2A (361126010)
- Vermont Gage Ring Gauges