Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M5 x 0.5 Thread
Mfr # 362113510
Zoro # G307167465
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5.0 x 0.50
- Thread Type Metric
- Material Tool Steel
- Finish Chrome Plated
- Pitch Diameter - Go Member 4.655 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362113510
- Zoro # G307167465
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M5.0 x 0.50 |
Pitch Diameter - Go Member | 4.655 mm |
Thread Length | 4.8 mm |
Pitch Diameter | 4.655 mm (Go) |
Dimension Type | Metric |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Material | Tool Steel |
Finish | Chrome Plated |
Tolerance Class | X |
Long Form Calibration Certificate | Yes |
Thread Class | 6G |
Hardness | RC 60/62 |
Standards | ASME B47.1, ISO 17025 |
Gauge Design | Adjustable |
Included Certification | Certificate of Accuracy |
Gauge Type | Go (Minus) |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus), Pitch Diameter 4.655 mm (Go), Pitch Diameter - Go Member 4.655 mm, Thread Class 6G, Thread Length 4.8 mm, Thread Size M5.0 x 0.50, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-1/2 (7348)
- KO-KEN Socket set 8mm-19mm 6 Point 200mm 8 pieces 3/8 Sq. Drive (RS3300X/8)
- TITAN Belt, Replacement Work Belt, Black, Plastic (IDWB-M)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=1/4-20, D1= 32, H=21, Stainless Steel Polished (K0150.532A22)
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 (451110010)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-18 UNF 2A (361148010)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- VERMONT GAGE Adj. No Go Ring Gage, 1/4-28 UNF 2A (361127030)
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel (361153050)
- HHIP 1/4-20 UNC 2A Thread Ring Gage Set Go-Nogo (4101-0321)
- Vermont Gage Precision Measuring Tools