Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M4.5 x 0.75 Thread
Mfr # 362113010
Zoro # G507167531
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4.5 x 0.75
- Thread Type Metric
- Material Tool Steel
- Finish Chrome Plated
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362113010
- Zoro # G507167531
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M4.5 x 0.75 |
Dimension Type | Metric |
Thread Length | 4.8 mm |
Pitch Diameter | 3.991 mm (Go) |
Pitch Diameter - Go Member | 3.991 mm |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Material | Tool Steel |
Finish | Chrome Plated |
Tolerance Class | X |
Hardness | RC 60/62 |
Standards | ASME B47.1, ISO 17025 |
Thread Class | 6G |
Long Form Calibration Certificate | Yes |
Gauge Type | Go (Minus) |
Included Certification | Certificate of Accuracy |
Gauge Design | Adjustable |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus), Pitch Diameter 3.991 mm (Go), Pitch Diameter - Go Member 3.991 mm, Thread Class 6G, Thread Length 4.8 mm, Thread Size M4.5 x 0.75, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA SCREW ITXSCM Internal M6X27, 5 (544061201)
- WERA Demolition Screwdriver 3/16 in Hex with Hex Bolster (05018262001)
- EAZYPOWER Insert Power Bit, 3.0mm, 2" (19275)
- MOERMAN HeavyDuty Floor Replacement Scraper Blades 4 Inch, 15PK (26633)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- VERMONT GAGE Adj. Thread Ring Gage, M5.0-0.80 Size (362114530)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441116010)
- VERMONT GAGE Adj. Go Ring Gage, #4-40 UNC 2A (361110010)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- HHIP M10 X 1.25 6G Thread Ring Gage Go-Nogo (4101-1210)
- Vermont Gage Ring Gauges