Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M4 x 0.5 Thread
Mfr # 362111030
Zoro # G707167454
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4.0 x 0.50
- Thread Type Metric
- Finish Chrome Plated
- Material Tool Steel
- Hardness RC 60/62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362111030
- Zoro # G707167454
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M4.0 x 0.50 |
Pitch Diameter - Go Member | 3.655 mm |
Thread Length | 4 mm |
Pitch Diameter - No-Go Member | 3.58 mm |
Dimension Type | Metric |
Pitch Diameter | 3.580 mm (No-Go), 3.655 mm (Go) |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Finish | Chrome Plated |
Material | Tool Steel |
Hardness | RC 60/62 |
Gauge Type | Go (Minus); No-Go (Plus) |
Gauge Design | Adjustable |
Standards | ASME B47.1, ISO 17025 |
Thread Class | 6G |
Included Certification | Certificate of Accuracy |
Long Form Calibration Certificate | Yes |
Tolerance Class | X |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus); No-Go (Plus), Pitch Diameter 3.580 mm (No-Go), 3.655 mm (Go), Pitch Diameter - Go Member 3.655 mm, Pitch Diameter - No-Go Member 3.58 mm, Thread Class 6G, Thread Length 4 mm, Thread Size M4.0 x 0.50, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10mm 90-Tooth 12 Point Reversible Ratcheting Wrench (86610)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/2 in Size, Deep Socket, black oxide (69110)
- MIDWEST SNIPS Aviation Snip, Right Curves/Straight, 10 in, Steel (MWT-6716R)
- TOOLPRO Forward Outer Leg for TP01830 (TPS4718M)
- VERMONT GAGE Ring Gage, 1"-14 Size, Tool Steel (361164150)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Adj. Go Ring Gage, 1-8 UNC 2A (361162010)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 1/2-20 (361141050)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-20 UNF 2A (361141010)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- Vermont Gage Precision Measuring Tools