Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M4 x 0.5 Thread
Mfr # 362111010
Zoro # G007167468
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4.0 x 0.50
- Thread Type Metric
- Material Tool Steel
- Finish Chrome Plated
- Thread Length 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362111010
- Zoro # G007167468
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M4.0 x 0.50 |
Thread Length | 4 mm |
Pitch Diameter - Go Member | 3.655 mm |
Pitch Diameter | 3.655 mm (Go) |
Dimension Type | Metric |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Material | Tool Steel |
Finish | Chrome Plated |
Long Form Calibration Certificate | Yes |
Hardness | RC 60/62 |
Gauge Type | Go (Minus) |
Tolerance Class | X |
Standards | ASME B47.1, ISO 17025 |
Included Certification | Certificate of Accuracy |
Thread Class | 6G |
Gauge Design | Adjustable |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus), Pitch Diameter 3.655 mm (Go), Pitch Diameter - Go Member 3.655 mm, Thread Class 6G, Thread Length 4 mm, Thread Size M4.0 x 0.50, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Indexable Boring Bar, A10M SCLCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0829)
- ZORO SELECT Handle Magnet, Steel, 150 lb, 5L x 2W x 5H (7210)
- PREVOST Brass Heavy Duty Industrial Spray Nozzle (PL JET)
- URREA Electrician with side cut plier 7-5/16" (267G)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- VERMONT GAGE Ring Gage, 1"-14 Size, Tool Steel (361164150)
- VERMONT GAGE Adj. Go Ring Gage, M3.0-0.50 2A (362108510)
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- VERMONT GAGE Adj. No Go Ring Gage, 7/8-9 UNC 2A (361157030)
- Vermont Gage Precision Measuring Tools