Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M36 x 4 Thread
Mfr # 362176020
Zoro # G707167423
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M36.0 x 4.00
- Thread Type Metric
- Finish Chrome Plated
- Material Tool Steel
- Standards ASME B47.1, ISO 17025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362176020
- Zoro # G707167423
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M36.0 x 4.00 |
Dimension Type | Metric |
Pitch Diameter | 33.118 mm (No-Go) |
Thread Length | 19 mm |
Pitch Diameter - No-Go Member | 33.118 mm |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Finish | Chrome Plated |
Material | Tool Steel |
Standards | ASME B47.1, ISO 17025 |
Included Certification | Certificate of Accuracy |
Gauge Type | No-Go (Plus) |
Thread Class | 6G |
Gauge Design | Adjustable |
Long Form Calibration Certificate | Yes |
Hardness | RC 60/62 |
Tolerance Class | X |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Plus), Pitch Diameter 33.118 mm (No-Go), Pitch Diameter - No-Go Member 33.118 mm, Thread Class 6G, Thread Length 19 mm, Thread Size M36.0 x 4.00, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco Plastic Cut File 12in. Second Cut (1-145-12-0-0)
- MILWAUKEE TOOL 11 pc. HOLE DOZER Automotive Bi-Metal Hole Saw Set (49-22-4084)
- JET Rebar Cutter and Bend, 5/8" Capacity (RCB-25)
- MARSHALLTOWN Trowl Straight Edge (6265)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Ring Gage, 1/4"-20 Size, Tool Steel (361126050)
- VERMONT GAGE Adj. Thread Ring Gage, M20.0-2.50 Size (362146530)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- MITUTOYO Ring Gage, 3.6" (177-189)
- Vermont Gage Precision Measuring Tools