Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M36 x 4 Thread
Mfr # 362176010
Zoro # G207167428
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M36.0 x 4.00
- Thread Type Metric
- Finish Chrome Plated
- Material Tool Steel
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362176010
- Zoro # G207167428
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M36.0 x 4.00 |
Thread Length | 28.6 mm |
Pitch Diameter | 33.342 mm (Go) |
Dimension Type | Metric |
Pitch Diameter - Go Member | 33.342 mm |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Finish | Chrome Plated |
Material | Tool Steel |
Tolerance Class | X |
Hardness | RC 60/62 |
Thread Class | 6G |
Gauge Design | Adjustable |
Included Certification | Certificate of Accuracy |
Long Form Calibration Certificate | Yes |
Gauge Type | Go (Minus) |
Standards | ASME B47.1, ISO 17025 |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus), Pitch Diameter 33.342 mm (Go), Pitch Diameter - Go Member 33.342 mm, Thread Class 6G, Thread Length 28.6 mm, Thread Size M36.0 x 4.00, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Rtr Bit Carbide Tipped, 1/4 In (16Y555)
- K-TOOL INTERNATIONAL Ratchet Box End Wrench, 12 pt., 1/2"x9/16" (KTI-45216)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/32x8IN (50448)
- KO-KEN Extension Bar 3/8 Square 250mm Z-series 3/8 Sq. Drive (3760Z-250)
- VERMONT GAGE Adj. No Go Ring Gage, 1/4-28 UNF 2A (361127030)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-9 UNC 2A (361157010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441102510)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-20 UNEF 2A (361154010)
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel (361163050)
- Vermont Gage Precision Gauges & Accessories