Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M33 x 3.5 Thread
Mfr # 362171010
Zoro # G407167457
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M33.0 x 3.50
- Thread Type Metric
- Material Tool Steel
- Finish Chrome Plated
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362171010
- Zoro # G407167457
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M33.0 x 3.50 |
Dimension Type | Metric |
Pitch Diameter | 30.674 mm (Go) |
Thread Length | 28.6 mm |
Pitch Diameter - Go Member | 30.674 mm |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Material | Tool Steel |
Finish | Chrome Plated |
Gauge Type | Go (Minus) |
Included Certification | Certificate of Accuracy |
Thread Class | 6G |
Gauge Design | Adjustable |
Tolerance Class | X |
Standards | ASME B47.1, ISO 17025 |
Hardness | RC 60/62 |
Long Form Calibration Certificate | Yes |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus), Pitch Diameter 30.674 mm (Go), Pitch Diameter - Go Member 30.674 mm, Thread Class 6G, Thread Length 28.6 mm, Thread Size M33.0 x 3.50, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size (37918)
- KLEIN TOOLS Multi-Bit Electronics Screwdriver Rotating, SAE, 4-In-1 #0, #00, 1/8 in, 3/32 in, 6 1/2 in L (32581)
- DRILL AMERICA 1.00mm- 10.00mmx.5mm 19Pc. HSS Jobber Length Drill Bit Set (DWD4019-SET)
- BOSCH Hammer Drill Bit, 36" L, 1" Shank Size (HCFC5053)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-13 UNC 2A (361140010)
- VERMONT GAGE Adj. Thread Ring Gage, M20.0-2.50 Size (362146530)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-18 UNF 2A (361148030)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-24 UNEF 2A (361149030)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-20 UNEF 2A (361154010)
- HHIP 1/4-28UNF 2A Thread Ring Gage Set Go-Nogo (4101-0322)
- Vermont Gage Precision Measuring Tools