Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M30 x 3.5 Thread
Mfr # 362166010
Zoro # G707167492
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M30.0 x 3.50
- Thread Type Metric
- Material Tool Steel
- Finish Chrome Plated
- Pitch Diameter 27.674 mm (Go)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362166010
- Zoro # G707167492
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M30.0 x 3.50 |
Pitch Diameter | 27.674 mm (Go) |
Thread Length | 28.6 mm |
Pitch Diameter - Go Member | 27.674 mm |
Dimension Type | Metric |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Material | Tool Steel |
Finish | Chrome Plated |
Tolerance Class | X |
Included Certification | Certificate of Accuracy |
Standards | ASME B47.1, ISO 17025 |
Thread Class | 6G |
Hardness | RC 60/62 |
Gauge Type | Go (Minus) |
Gauge Design | Adjustable |
Long Form Calibration Certificate | Yes |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus), Pitch Diameter 27.674 mm (Go), Pitch Diameter - Go Member 27.674 mm, Thread Class 6G, Thread Length 28.6 mm, Thread Size M30.0 x 3.50, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" x 12" Aircraft Length Black Oxide Drill Bit (48-89-2776)
- IRWIN BIT DRILL FORSTNR 1-5/8"" (1966935)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT402P5)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (2321Y-200)
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel (361153050)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461113010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-16 UNF 2A (361153010)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-20 UNF 2A (361141010)
- VERMONT GAGE Ring Gage, Go, 3A, 3/8-24 (361134020)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- Vermont Gage Precision Gauges & Accessories