Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M27 x 3 Thread
Mfr # 362159020
Zoro # G507167418
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M27.0 x 3.00
- Thread Type Metric
- Material Tool Steel
- Finish Chrome Plated
- Pitch Diameter - No-Go Member 24.803 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362159020
- Zoro # G507167418
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M27.0 x 3.00 |
Pitch Diameter - No-Go Member | 24.803 mm |
Dimension Type | Metric |
Thread Length | 17.5 mm |
Pitch Diameter | 24.803 mm (No-Go) |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Material | Tool Steel |
Finish | Chrome Plated |
Thread Class | 6G |
Included Certification | Certificate of Accuracy |
Gauge Type | No-Go (Plus) |
Tolerance Class | X |
Long Form Calibration Certificate | Yes |
Hardness | RC 60/62 |
Standards | ASME B47.1, ISO 17025 |
Gauge Design | Adjustable |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Plus), Pitch Diameter 24.803 mm (No-Go), Pitch Diameter - No-Go Member 24.803 mm, Thread Class 6G, Thread Length 17.5 mm, Thread Size M27.0 x 3.00, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver #1 Round (35801)
- OCHSENKOPF Spare Handle, Hickory, 850mm (OX E-96 H-0850)
- ASTRO PNEUMATIC 1/8 in. Air Pencil Grinder (AP218)
- DEWALT Insert Bit, 1/4In, Torx, T9, 1In (50 Pack) (DWA1TX9IRB)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-9 UNC 2A (361157010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461104030)
- VERMONT GAGE Adj. Thread Ring Gage, M20.0-2.50 Size (362146530)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-28 UNF 2A (361127010)
- VERMONT GAGE Adj. Go Ring Gage, M3.0-0.50 2A (362108510)
- HHIP M5 X 0.8 6G Thread Ring Gage Go-Nogo (4101-1205)
- Vermont Gage Ring Gauges