Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M24 x 3 Thread
Mfr # 362151520
Zoro # G807167477
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M24.0 x 3.00
- Thread Type Metric
- Material Tool Steel
- Finish Chrome Plated
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362151520
- Zoro # G807167477
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M24.0 x 3.00 |
Dimension Type | Metric |
Thread Length | 17.5 mm |
Pitch Diameter - No-Go Member | 21.803 mm |
Pitch Diameter | 21.803 mm (No-Go) |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Material | Tool Steel |
Finish | Chrome Plated |
Standards | ASME B47.1, ISO 17025 |
Gauge Type | No-Go (Plus) |
Hardness | RC 60/62 |
Included Certification | Certificate of Accuracy |
Tolerance Class | X |
Gauge Design | Adjustable |
Long Form Calibration Certificate | Yes |
Thread Class | 6G |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Plus), Pitch Diameter 21.803 mm (No-Go), Pitch Diameter - No-Go Member 21.803 mm, Thread Class 6G, Thread Length 17.5 mm, Thread Size M24.0 x 3.00, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357054)
- PROTO NUTSETTER 1/4 MAG 1/4 HEX (PO61620)
- MILWAUKEE TOOL Magnetic Drill Kit, 690 RPM, 3 Batteries (2787-22HD, 48-11-1865)
- FIELD TOOL SUPPLY CO HSS Import Power Hacksaw Blade , 18 x 1-1/4, 10TPI (3811805)
- VERMONT GAGE Adj. Go Ring Gage, 7/16-20 UNF 2A (361137510)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-9 UNC 2A (361157010)
- VERMONT GAGE Adj. Thread Ring Gage, M16.0-2.00 Size (362138030)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-13 UNC 2A (361140030)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-24 UNF 2A (361134010)
- VERMONT GAGE Ring Gage, Go, 3A, 3/8-24 (361134020)
- Vermont Gage Precision Measuring Tools