Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M24 x 3 Thread
Mfr # 362151510
Zoro # G007167413
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M24.0 x 3.00
- Thread Type Metric
- Finish Chrome Plated
- Material Tool Steel
- Standards ASME B47.1, ISO 17025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362151510
- Zoro # G007167413
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M24.0 x 3.00 |
Thread Length | 23.8 mm |
Dimension Type | Metric |
Pitch Diameter | 22.003 mm (Go) |
Pitch Diameter - Go Member | 22.003 mm |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Finish | Chrome Plated |
Material | Tool Steel |
Standards | ASME B47.1, ISO 17025 |
Included Certification | Certificate of Accuracy |
Tolerance Class | X |
Gauge Design | Adjustable |
Long Form Calibration Certificate | Yes |
Thread Class | 6G |
Hardness | RC 60/62 |
Gauge Type | Go (Minus) |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus), Pitch Diameter 22.003 mm (Go), Pitch Diameter - Go Member 22.003 mm, Thread Class 6G, Thread Length 23.8 mm, Thread Size M24.0 x 3.00, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (89322QPB123660)
- STARRETT Lug-on Center Back (PT25053)
- WILLIAMS Williams Double Box Wrench, 24mm x 27mm (BWM-2427)
- HUBBELL Tool Balancer, 3 lb., Lock (BG-03-L)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-18 UNF 2A (361148030)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441116010)
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size (362125530)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-32 UNEF 2A (361135030)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- Vermont Gage Ring Gauges