Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M24 x 1.5 Thread
Mfr # 362150030
Zoro # G907167483
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M24.0 x 1.50
- Thread Type Metric
- Material Tool Steel
- Finish Chrome Plated
- Pitch Diameter - Go Member 22.994 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362150030
- Zoro # G907167483
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M24.0 x 1.50 |
Pitch Diameter - Go Member | 22.994 mm |
Pitch Diameter | 22.844 mm (No-Go), 22.994 mm (Go) |
Thread Length | 17.5 mm |
Pitch Diameter - No-Go Member | 22.844 mm |
Dimension Type | Metric |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Material | Tool Steel |
Finish | Chrome Plated |
Thread Class | 6G |
Standards | ASME B47.1, ISO 17025 |
Long Form Calibration Certificate | Yes |
Included Certification | Certificate of Accuracy |
Hardness | RC 60/62 |
Gauge Type | Go (Minus); No-Go (Plus) |
Tolerance Class | X |
Gauge Design | Adjustable |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus); No-Go (Plus), Pitch Diameter 22.844 mm (No-Go), 22.994 mm (Go), Pitch Diameter - Go Member 22.994 mm, Pitch Diameter - No-Go Member 22.844 mm, Thread Class 6G, Thread Length 17.5 mm, Thread Size M24.0 x 1.50, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in. Drive Fine 90-Tooth Extra Long Ratchet, Ergonomic Soft Grip (CP90S14L)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 7/32"-12 Point (JSCV07T)
- ZORO SELECT Leg Pole, 1920mm, dia. 50 (TT11C5435LPG)
- ZORO SELECT Drill Bushing, H, Drill Size F (HT2810HJ)
- VERMONT GAGE Pipe Ring Gage, 1/4"-18 Size (441104010)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-20 UNC 2A (361126010)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- Vermont Gage Ring Gauges