Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M22 x 2.5 Thread
Mfr # 362149020
Zoro # G007167482
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M22.0 x 2.50
- Thread Type Metric
- Material Tool Steel
- Finish Chrome Plated
- Hardness RC 60/62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362149020
- Zoro # G007167482
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M22.0 x 2.50 |
Dimension Type | Metric |
Pitch Diameter - No-Go Member | 20.164 mm |
Pitch Diameter | 20.164 mm (No-Go) |
Thread Length | 17.5 mm |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Material | Tool Steel |
Finish | Chrome Plated |
Hardness | RC 60/62 |
Gauge Design | Adjustable |
Thread Class | 6G |
Long Form Calibration Certificate | Yes |
Tolerance Class | X |
Gauge Type | No-Go (Plus) |
Included Certification | Certificate of Accuracy |
Standards | ASME B47.1, ISO 17025 |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Plus), Pitch Diameter 20.164 mm (No-Go), Pitch Diameter - No-Go Member 20.164 mm, Thread Class 6G, Thread Length 17.5 mm, Thread Size M22.0 x 2.50, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED V FOWLER CO Disc Rotor/Ball Joint Gauge Economy Set (72-520-757)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 1/4" (816998)
- PROTO 1/2 in Drive Slotted Socket Bit SAE 7/16 in Tip, 3 5/32 in L (J5407A)
- GEARWRENCH 13mm 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86213)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- VERMONT GAGE Ring Gage, 7/16"-20 Size, Tool Steel (361137550)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-32 UNEF 2A (361135030)
- VERMONT GAGE Adj. No Go Ring Gage, 7/8-9 UNC 2A (361157030)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel (361153050)
- Vermont Gage Ring Gauges