Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M22 x 2.5 Thread
Mfr # 362149010
Zoro # G607167493
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M22.0 x 2.50
- Thread Type Metric
- Finish Chrome Plated
- Material Tool Steel
- Included Certification Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362149010
- Zoro # G607167493
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M22.0 x 2.50 |
Pitch Diameter - Go Member | 20.334 mm |
Thread Length | 23.8 mm |
Dimension Type | Metric |
Pitch Diameter | 20.334 mm (Go) |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Finish | Chrome Plated |
Material | Tool Steel |
Included Certification | Certificate of Accuracy |
Tolerance Class | X |
Hardness | RC 60/62 |
Standards | ASME B47.1, ISO 17025 |
Thread Class | 6G |
Gauge Design | Adjustable |
Long Form Calibration Certificate | Yes |
Gauge Type | Go (Minus) |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus), Pitch Diameter 20.334 mm (Go), Pitch Diameter - Go Member 20.334 mm, Thread Class 6G, Thread Length 23.8 mm, Thread Size M22.0 x 2.50, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming, 3 (2985805)
- KRAFT TOOL Heli-Arc Stainless Steel Mud Pan, 14 (DW714)
- BOSCH Corded Angle Grinder, 5" Wheel, 13 A (GWS13-50VS)
- H & H INDUSTRIAL PRODUCTS Dasqua 10" Master Precision Level (8302-0015)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel (361117550)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-16 UNC 2A (361133010)
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel (361163050)
- VERMONT GAGE Adj. No Go Ring Gage, 7/16-20 UNF 2A (361137530)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 1/2-20 (361141050)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- Vermont Gage Precision Gauges & Accessories