Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M22 x 1.5 Thread
Mfr # 362148030
Zoro # G907167414
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M22.0 x 1.50
- Thread Type Metric
- Material Tool Steel
- Finish Chrome Plated
- Thread Class 6G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362148030
- Zoro # G907167414
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M22.0 x 1.50 |
Pitch Diameter - No-Go Member | 20.854 mm |
Thread Length | 17.5 mm |
Dimension Type | Metric |
Pitch Diameter - Go Member | 20.994 mm |
Pitch Diameter | 20.854 mm (No-Go), 20.994 mm (Go) |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Material | Tool Steel |
Finish | Chrome Plated |
Thread Class | 6G |
Long Form Calibration Certificate | Yes |
Tolerance Class | X |
Included Certification | Certificate of Accuracy |
Standards | ASME B47.1, ISO 17025 |
Gauge Design | Adjustable |
Hardness | RC 60/62 |
Gauge Type | Go (Minus); No-Go (Plus) |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus); No-Go (Plus), Pitch Diameter 20.854 mm (No-Go), 20.994 mm (Go), Pitch Diameter - Go Member 20.994 mm, Pitch Diameter - No-Go Member 20.854 mm, Thread Class 6G, Thread Length 17.5 mm, Thread Size M22.0 x 1.50, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 pc. Cushion Grip Screwdriver Kit (Made in USA) (MT200-4)
- PROTO 1" Drive Ratcheting Micrometer Torque Wrench 140-700 ft-lbs (J6022B)
- SPECIALTY DIAMOND 7 Inch 50 Grit Wet Diamond Polishing Pad (750WETPAD) (750WPAD)
- IRWIN Wood Chisel, 5/8 x 4-1/2 In, Blue (M44458N)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-28 UNF 2A (361127010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- VERMONT GAGE Pipe Ring Gage, 1, 11.5 Threads (441110010)
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- VERMONT GAGE Ring Gage, 1"-14 Size, Tool Steel (361164150)
- MITUTOYO Ring Gage, 4" (177-297)
- Vermont Gage Precision Gauges & Accessories