Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M22 x 1.5 Thread
Mfr # 362148020
Zoro # G207167381
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M22.0 x 1.50
- Thread Type Metric
- Finish Chrome Plated
- Material Tool Steel
- Pitch Diameter - No-Go Member 20.854 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362148020
- Zoro # G207167381
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M22.0 x 1.50 |
Pitch Diameter - No-Go Member | 20.854 mm |
Pitch Diameter | 20.854 mm (No-Go) |
Dimension Type | Metric |
Thread Length | 17.5 mm |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Finish | Chrome Plated |
Material | Tool Steel |
Gauge Design | Adjustable |
Long Form Calibration Certificate | Yes |
Gauge Type | No-Go (Plus) |
Thread Class | 6G |
Tolerance Class | X |
Hardness | RC 60/62 |
Included Certification | Certificate of Accuracy |
Standards | ASME B47.1, ISO 17025 |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Plus), Pitch Diameter 20.854 mm (No-Go), Pitch Diameter - No-Go Member 20.854 mm, Thread Class 6G, Thread Length 17.5 mm, Thread Size M22.0 x 1.50, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/4 in Needle Nose Plier Plastic Coated Handle (29 21 160)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175000A)
- SUNEX Sunex Tools 5002A 8" 3/4 HP 3450 RPM Bench Grinder W/ Light (5002A)
- WIHA Precision Hex Screwdriver, 2.5 mm (27555)
- VERMONT GAGE Adj. Thread Ring Gage, M5.0-0.80 Size (362114530)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-20 UNEF 2A (361154010)
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- Vermont Gage Precision Gauges & Accessories