Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M22 x 1.5 Thread
Mfr # 362148010
Zoro # G707167461
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M22.0 x 1.50
- Thread Type Metric
- Material Tool Steel
- Finish Chrome Plated
- Long Form Calibration Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362148010
- Zoro # G707167461
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M22.0 x 1.50 |
Thread Length | 17.5 mm |
Pitch Diameter - Go Member | 20.994 mm |
Dimension Type | Metric |
Pitch Diameter | 20.994 mm (Go) |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Material | Tool Steel |
Finish | Chrome Plated |
Long Form Calibration Certificate | Yes |
Gauge Type | Go (Minus) |
Standards | ASME B47.1, ISO 17025 |
Tolerance Class | X |
Gauge Design | Adjustable |
Included Certification | Certificate of Accuracy |
Thread Class | 6G |
Hardness | RC 60/62 |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus), Pitch Diameter 20.994 mm (Go), Pitch Diameter - Go Member 20.994 mm, Thread Class 6G, Thread Length 17.5 mm, Thread Size M22.0 x 1.50, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 20V 1/2" Cordless Ratchet (R3150)
- COAST CUTLERY Multi-Tool, LED, Stainless Steel (LED155)
- DRILLCO 3/8 X 24, SDS PLUS DRILL - 1700A (170A12424)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Adj. No Go Ring Gage, 1/4-28 UNF 2A (361127030)
- VERMONT GAGE Adj. Go Ring Gage, 7/16-20 UNF 2A (361137510)
- VERMONT GAGE Adj. Thread Ring Gage, M4.0-0.70 Size (362111530)
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel (361144550)
- VERMONT GAGE Ring Gage, Go, 3A, 3/8-24 (361134020)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- Vermont Gage Precision Gauges & Accessories