Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M2.2 x 0.45 Thread
Mfr # 362105530
Zoro # G307167496
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M2.2 x 0.45
- Thread Type Metric
- Finish Chrome Plated
- Material Tool Steel
- Included Certification Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362105530
- Zoro # G307167496
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M2.2 x 0.45 |
Dimension Type | Metric |
Pitch Diameter | 1.817 mm (No-Go), 1.888 mm (Go) |
Pitch Diameter - No-Go Member | 1.817 mm |
Pitch Diameter - Go Member | 1.888 mm |
Thread Length | 2.4 mm |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Finish | Chrome Plated |
Material | Tool Steel |
Included Certification | Certificate of Accuracy |
Gauge Type | Go (Minus); No-Go (Plus) |
Long Form Calibration Certificate | Yes |
Gauge Design | Adjustable |
Thread Class | 6G |
Standards | ASME B47.1, ISO 17025 |
Hardness | RC 60/62 |
Tolerance Class | X |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus); No-Go (Plus), Pitch Diameter 1.817 mm (No-Go), 1.888 mm (Go), Pitch Diameter - Go Member 1.888 mm, Pitch Diameter - No-Go Member 1.817 mm, Thread Class 6G, Thread Length 2.4 mm, Thread Size M2.2 x 0.45, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 7/16-14, COMBINED TAP & DRILL - 2050 (205A128C)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (4536G-200)
- ONSRUD Routing End Mill, Up Spiral O, 1/2, 1 1/8 (63-631)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63220)
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel (361117550)
- VERMONT GAGE Adj. Go Ring Gage, M6.0-1.00 2A (362117510)
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel (361116050)
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-20 UNC 2A (361126010)
- VERMONT GAGE Ring Gage, Go, 3A, 3/8-24 (361134020)
- Vermont Gage Ring Gauges