Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M18 x 2.5 Thread
Mfr # 362143020
Zoro # G107167474
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M18.0 x 2.50
- Thread Type Metric
- Material Tool Steel
- Finish Chrome Plated
- Gauge Type No-Go (Plus)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362143020
- Zoro # G107167474
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M18.0 x 2.50 |
Thread Length | 14.3 mm |
Pitch Diameter - No-Go Member | 16.164 mm |
Dimension Type | Metric |
Pitch Diameter | 16.164 mm (No-Go) |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Material | Tool Steel |
Finish | Chrome Plated |
Gauge Type | No-Go (Plus) |
Included Certification | Certificate of Accuracy |
Hardness | RC 60/62 |
Tolerance Class | X |
Gauge Design | Adjustable |
Long Form Calibration Certificate | Yes |
Thread Class | 6G |
Standards | ASME B47.1, ISO 17025 |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Plus), Pitch Diameter 16.164 mm (No-Go), Pitch Diameter - No-Go Member 16.164 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M18.0 x 2.50, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-3/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3375)
- WIDIA Spiral Point Tap, Plug, 2 (19485)
- TENG TOOLS 8 Series Roller Cabinet, 10 Drawer, Red (TCW810NU)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Senco P/Hitachi Staples 5/8-1-1/2" Leg (X1S3640)
- VERMONT GAGE Pipe Ring Gage, 1/4"-18 Size (441104010)
- VERMONT GAGE Adj. Go Ring Gage, M3.0-0.50 2A (362108510)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A (361170010)
- VERMONT GAGE Ring Gage, Go, 3A, 3/8-24 (361134020)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173530)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-20 UNC 2A (361126010)
- VERMONT GAGE Adj. Go Ring Gage, #4-40 UNC 2A (361110010)
- Vermont Gage Ring Gauges