Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M18 x 2.5 Thread
Mfr # 362143010
Zoro # G907167513
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M18.0 x 2.50
- Thread Type Metric
- Material Tool Steel
- Finish Chrome Plated
- Hardness RC 60/62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362143010
- Zoro # G907167513
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M18.0 x 2.50 |
Dimension Type | Metric |
Thread Length | 19 mm |
Pitch Diameter | 16.334 mm (Go) |
Pitch Diameter - Go Member | 16.334 mm |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Material | Tool Steel |
Finish | Chrome Plated |
Hardness | RC 60/62 |
Gauge Design | Adjustable |
Standards | ASME B47.1, ISO 17025 |
Tolerance Class | X |
Thread Class | 6G |
Included Certification | Certificate of Accuracy |
Gauge Type | Go (Minus) |
Long Form Calibration Certificate | Yes |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus), Pitch Diameter 16.334 mm (Go), Pitch Diameter - Go Member 16.334 mm, Thread Class 6G, Thread Length 19 mm, Thread Size M18.0 x 2.50, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Long Point Knife, Vinyl, 2-1/2" L (20450)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91204-07-09-1/2)
- MAYHEW PRY BAR ROLLING HEAD REG 18" 483 (MY40102)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/2 In (SHD-12)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441102510)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-32 UNEF 2A (361135030)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441116010)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- VERMONT GAGE Pipe Ring Gage, 1, 11.5 Threads (441110010)
- VERMONT GAGE Ring Gage, #10-32 Size, Tool Steel (361121050)
- Vermont Gage Ring Gauges