Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M1.8 x 0.35 Thread
Mfr # 362102530
Zoro # G007167512
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M1.8 x 0.35
- Thread Type Metric
- Finish Chrome Plated
- Material Tool Steel
- Pitch Diameter 1.491 mm (No-Go), 1.554 mm (Go)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362102530
- Zoro # G007167512
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M1.8 x 0.35 |
Pitch Diameter | 1.491 mm (No-Go), 1.554 mm (Go) |
Thread Length | 2.4 mm |
Pitch Diameter - Go Member | 1.554 mm |
Pitch Diameter - No-Go Member | 1.491 mm |
Dimension Type | Metric |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Finish | Chrome Plated |
Material | Tool Steel |
Long Form Calibration Certificate | Yes |
Standards | ASME B47.1, ISO 17025 |
Gauge Type | Go (Minus); No-Go (Plus) |
Included Certification | Certificate of Accuracy |
Gauge Design | Adjustable |
Hardness | RC 60/62 |
Thread Class | 6G |
Tolerance Class | X |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus); No-Go (Plus), Pitch Diameter 1.491 mm (No-Go), 1.554 mm (Go), Pitch Diameter - Go Member 1.554 mm, Pitch Diameter - No-Go Member 1.491 mm, Thread Class 6G, Thread Length 2.4 mm, Thread Size M1.8 x 0.35, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (53YT42)
- KLEIN TOOLS Pocket-Sized Knife Sharpener (44151)
- J.W. WINCO Vibration Mount, 2 Threaded Studs, 2.00" Dia, .75"H, 3/8-16 Thread (351.1-51-19-3/8-55)
- STANLEY 16 oz Straight Claw Hammer Hammer, 12 in L Fiberglass Handle, Steel Head (STHT51511)
- VERMONT GAGE Adj. Go Ring Gage, 1-8 UNC 2A (361162010)
- VERMONT GAGE Ring Gage, 1/4"-20 Size, Tool Steel (361126050)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441116010)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- Vermont Gage Ring Gauges