Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M1.8 x 0.35 Thread
Mfr # 362102520
Zoro # G907167520
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M1.8 x 0.35
- Thread Type Metric
- Material Tool Steel
- Finish Chrome Plated
- Gauge Design Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362102520
- Zoro # G907167520
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M1.8 x 0.35 |
Dimension Type | Metric |
Thread Length | 2.4 mm |
Pitch Diameter | 1.491 mm (No-Go) |
Pitch Diameter - No-Go Member | 1.491 mm |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Material | Tool Steel |
Finish | Chrome Plated |
Gauge Design | Adjustable |
Hardness | RC 60/62 |
Gauge Type | No-Go (Plus) |
Thread Class | 6G |
Included Certification | Certificate of Accuracy |
Long Form Calibration Certificate | Yes |
Standards | ASME B47.1, ISO 17025 |
Tolerance Class | X |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Plus), Pitch Diameter 1.491 mm (No-Go), Pitch Diameter - No-Go Member 1.491 mm, Thread Class 6G, Thread Length 2.4 mm, Thread Size M1.8 x 0.35, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 16 PC BLACK OXIDE SET (DW1176)
- DEWALT 1" x 12" Cold Chisel 3/4" Hex x 21/32" Round Spline Shank (DW5779)
- MILWAUKEE TOOL M12 FUEL 1/4 in Straight Die Grinder, 20,000 RPM (Tool Only) (2486-20)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Reduce Shank Drill Bit Set, Shank Size: 1/2" (DWD833SD-WOOD)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- VERMONT GAGE Ring Gage, Go, 3A, 3/8-24 (361134020)
- VERMONT GAGE Adj. No Go Ring Gage, #8-32 UNC 2A (361117530)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-20 UNC 2A (361126010)
- VERMONT GAGE Adj. No Go Ring Gage, M6.0-1.00 2A (362117520)
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel (361163050)
- VERMONT GAGE Adj. Thread Ring Gage, M5.0-0.80 Size (362114530)
- Vermont Gage Precision Gauges & Accessories