Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M16 x 1 Thread
Mfr # 362136030
Zoro # G807167521
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16.0 x 1.00
- Thread Type Metric
- Finish Chrome Plated
- Material Tool Steel
- Thread Length 14.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362136030
- Zoro # G807167521
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M16.0 x 1.00 |
Thread Length | 14.3 mm |
Pitch Diameter - Go Member | 15.324 mm |
Dimension Type | Metric |
Pitch Diameter - No-Go Member | 15.206 mm |
Pitch Diameter | 15.206 mm (No-Go), 15.324 mm (Go) |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Finish | Chrome Plated |
Material | Tool Steel |
Thread Class | 6G |
Gauge Type | Go (Minus); No-Go (Plus) |
Gauge Design | Adjustable |
Standards | ASME B47.1, ISO 17025 |
Long Form Calibration Certificate | Yes |
Included Certification | Certificate of Accuracy |
Tolerance Class | X |
Hardness | RC 60/62 |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus); No-Go (Plus), Pitch Diameter 15.206 mm (No-Go), 15.324 mm (Go), Pitch Diameter - Go Member 15.324 mm, Pitch Diameter - No-Go Member 15.206 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M16.0 x 1.00, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 29 mm Size, Standard Socket, black oxide (88-29MM)
- GENERAL TOOLS ScriberEtching Pen with Magnet, Straight Tip, Tungsten Carbide Tip, 5716 in OAL, Knurled Handle (88CM)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-175-30)
- WILLIAMS Williams Combo Ratchet Wrench Set, 14 pcs. (MWS-1124NRC)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173530)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-13 UNC 2A (361140010)
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 (451110010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-24 UNF 2A (361134030)
- MITUTOYO Ring Gage, .50" (177-180)
- Vermont Gage Ring Gauges