Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M16 x 1 Thread
Mfr # 362136020
Zoro # G307167366
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16.0 x 1.00
- Thread Type Metric
- Material Tool Steel
- Finish Chrome Plated
- Gauge Type No-Go (Plus)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362136020
- Zoro # G307167366
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M16.0 x 1.00 |
Dimension Type | Metric |
Thread Length | 14.3 mm |
Pitch Diameter - No-Go Member | 15.206 mm |
Pitch Diameter | 15.206 mm (No-Go) |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Material | Tool Steel |
Finish | Chrome Plated |
Gauge Type | No-Go (Plus) |
Tolerance Class | X |
Standards | ASME B47.1, ISO 17025 |
Included Certification | Certificate of Accuracy |
Hardness | RC 60/62 |
Thread Class | 6G |
Long Form Calibration Certificate | Yes |
Gauge Design | Adjustable |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Plus), Pitch Diameter 15.206 mm (No-Go), Pitch Diameter - No-Go Member 15.206 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M16.0 x 1.00, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Trowel, Curved Edges, 6in L, SS (CF141)
- MILWAUKEE TOOL 7/64" Thunderbolt Black Oxide Drill Bit (48-89-2713)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.031x0.156" (EMG-.031-LF5)
- GREY PNEUMATIC RIPPER CLAW & FLASH PANEL CUTTER (GPCH110)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 (451110010)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-24 UNEF 2A (361149030)
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-13 UNC 2A (361140030)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- Vermont Gage Precision Measuring Tools