Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M14 x 1 Thread
Mfr # 362131030
Zoro # G007167505
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M14.0 x 1.00
- Thread Type Metric
- Material Tool Steel
- Finish Chrome Plated
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362131030
- Zoro # G007167505
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M14.0 x 1.00 |
Dimension Type | Metric |
Pitch Diameter - Go Member | 13.324 mm |
Thread Length | 14.3 mm |
Pitch Diameter | 13.206 mm (No-Go), 13.324 mm (Go) |
Pitch Diameter - No-Go Member | 13.206 mm |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Material | Tool Steel |
Finish | Chrome Plated |
Tolerance Class | X |
Long Form Calibration Certificate | Yes |
Hardness | RC 60/62 |
Gauge Design | Adjustable |
Thread Class | 6G |
Standards | ASME B47.1, ISO 17025 |
Included Certification | Certificate of Accuracy |
Gauge Type | Go (Minus); No-Go (Plus) |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus); No-Go (Plus), Pitch Diameter 13.206 mm (No-Go), 13.324 mm (Go), Pitch Diameter - Go Member 13.324 mm, Pitch Diameter - No-Go Member 13.206 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M14.0 x 1.00, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Portable Band Saw Blade, 44-7/8 in., 18T (15718)
- ROBERTS Trowel, Sq, 4-1/2 x 11 in, Steel/Cushioned (10-823)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #38 (44108)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82229M)
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel (361144550)
- VERMONT GAGE Adj. No Go Ring Gage, 3/4-10 UNC 2A (361152030)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 1/2-20 (361141050)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461104030)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-9 UNC 2A (361157010)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- VERMONT GAGE Adj. No Go Ring Gage, #8-32 UNC 2A (361117530)
- Vermont Gage Precision Gauges & Accessories