Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M14 x 1 Thread
Mfr # 362131010
Zoro # G907167476
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M14.0 x 1.00
- Thread Type Metric
- Finish Chrome Plated
- Material Tool Steel
- Included Certification Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362131010
- Zoro # G907167476
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M14.0 x 1.00 |
Pitch Diameter | 13.324 mm (Go) |
Dimension Type | Metric |
Thread Length | 14.3 mm |
Pitch Diameter - Go Member | 13.324 mm |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Finish | Chrome Plated |
Material | Tool Steel |
Included Certification | Certificate of Accuracy |
Long Form Calibration Certificate | Yes |
Tolerance Class | X |
Thread Class | 6G |
Gauge Type | Go (Minus) |
Gauge Design | Adjustable |
Standards | ASME B47.1, ISO 17025 |
Hardness | RC 60/62 |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus), Pitch Diameter 13.324 mm (Go), Pitch Diameter - Go Member 13.324 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M14.0 x 1.00, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND P", 0.4" x 0.1" x 0.1 (WF171-32)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- W (46793)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-764-20)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/4" (80517)
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel (361117550)
- VERMONT GAGE Adj. Thread Ring Gage, M16.0-2.00 Size (362138030)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel (361116050)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-20 UNF 2A (361141010)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- Vermont Gage Precision Gauges & Accessories