Shop All Ring Gauges
Vermont Gage
Ring Gage, 6G Class, M10 x 0.75 Thread
Mfr # 362123530
Zoro # G207167541
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10.0 x 0.75
- Thread Type Metric
- Finish Chrome Plated
- Material Tool Steel
- Gauge Type Go (Minus); No-Go (Plus)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362123530
- Zoro # G207167541
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M10.0 x 0.75 |
Pitch Diameter - No-Go Member | 9.391 mm |
Thread Length | 11.1 mm |
Pitch Diameter - Go Member | 9.491 mm |
Pitch Diameter | 9.391 mm (No-Go), 9.491 mm (Go) |
Dimension Type | Metric |
Details
Item | Threaded Ring Gage |
Thread Type | Metric |
Finish | Chrome Plated |
Material | Tool Steel |
Gauge Type | Go (Minus); No-Go (Plus) |
Tolerance Class | X |
Gauge Design | Adjustable |
Included Certification | Certificate of Accuracy |
Long Form Calibration Certificate | Yes |
Standards | ASME B47.1, ISO 17025 |
Thread Class | 6G |
Hardness | RC 60/62 |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus); No-Go (Plus), Pitch Diameter 9.391 mm (No-Go), 9.491 mm (Go), Pitch Diameter - Go Member 9.491 mm, Pitch Diameter - No-Go Member 9.391 mm, Thread Class 6G, Thread Length 11.1 mm, Thread Size M10.0 x 0.75, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 50, External Thread, Steel, Black Plastic, Cap Black (K0155.4A41X40)
- JOHNSON MAGNETIC LVL HD 78""5VIAL (1234-7800)
- X1 TOOLS 14 & 18 Aluminum Pipe Wrench with a 90 Degree Head Offset Set of 2 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9060x1)
- MAKITA Hammer Grease, 1 oz. (A-90582)
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel (361116050)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- VERMONT GAGE Adj. Go Ring Gage, #4-40 UNC 2A (361110010)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- VERMONT GAGE Ring Gage, 3/8"-24 Size, Tool Steel (361134050)
- Vermont Gage Ring Gauges